Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 30.00x67
Mfr # UJ306724M2
Zoro # G5842193
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,270.70
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Panel Style B or D
- Size 30 x 67 x 24 in
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # UJ306724M2
- Zoro # G5842193
- UPC # 783510169763
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 30 x 67 x 24 in |
Height | 30 in |
Width | 67 in |
Depth | 24 in |
Details
Item | Utility Junction,Uj,Cabinets,30.00x67 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Panel Style B or D |
Gauge | 12 ga |
Color | Munsell Green |
Thickness | 12 ga / 2.66 mm |
Weight | 272.78 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Recommended Panel Quantity | 3 |
Recommended Panel Style | B or D |
Description
Utility Junction,Uj,Cabinets,30.00x67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- MG ELECTRONICS 12VDC 2A (AC-DC) Power supply with screw terminals (ST-122A)
- HALEX 3/4 In. Set Screw EMT Conduit Connector, 5PK (26272)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Galvanized Cross Fitting, Fits 4.00x4.00 (F44XGV)
- Nvent Hoffman Cabinet Accessory