Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 30.00x30
Mfr # UJ303024M2
Zoro # G5842017
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Panel Style B or D
- Color Munsell Green
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # UJ303024M2
- Zoro # G5842017
- UPC # 783510169732
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Height | 30 in |
Size | 30 x 30 x 24 in |
Depth | 24 in |
Details
Item | Utility Junction,Uj,Cabinets,30.00x30 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Panel Style B or D |
Color | Munsell Green |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 148.11 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Recommended Panel Style | B or D |
Recommended Panel Quantity | 1 |
Description
Utility Junction,Uj,Cabinets,30.00x30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (ATMR2-1/2)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- NATIONAL BRAND Eaton Pon Convertible Load Center Nema 3R (CHP08N200RF)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- Nvent Hoffman Cabinet Accessory