Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 30.00x30
Mfr # UJ303018A
Zoro # G5846129
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Panel Style B or D
- Depth 18 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # UJ303018A
- Zoro # G5846129
- UPC # 783510179366
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 18 in |
Width | 30 in |
Size | 30 x 30 x 18 in |
Height | 30 in |
Details
Item | Utility Junction,Uj,Cabinets,30.00x30 |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Panel Style B or D |
Gauge | 8 ga |
Color | Munsell Green |
Thickness | 8 ga / 3.3 mm |
Weight | 53 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Recommended Panel Style | B or D |
Recommended Panel Quantity | 1 |
Description
Utility Junction,Uj,Cabinets,30.00x30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- HILLMAN 100' 28Ga Galv Wire (123117)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- NVENT HOFFMAN Swing-Out Rack Mounting Frames, fits 72.06x30.06, White, Steel (A7230SOF19)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- Nvent Hoffman Cabinet Accessory