Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 11.66x18
Mfr # UJP1MOFF
Zoro # G5846296
original price:
$44.70
21% off
new price: $34.92
/ea
$34.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color White
- Size 11.66 x 18-1/2 in
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # UJP1MOFF
- Zoro # G5846296
- UPC # 783510179434
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 11.66 x 18-1/2 in |
Height | 11.66 in |
Width | 18-1/2 in |
Details
Item | Utility Junction,Uj,Cabinets,11.66x18 |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Type | Style C |
Weight | 9.90 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Style | C |
Parking Stand Quantity | 1 |
Description
Utility Junction,Uj,Cabinets,11.66x18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Electrical Isolation Kit, Fiberglass (A19ESOK)
- Nvent Hoffman Cabinet Accessory