Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 11.66x18
Mfr # UJP1M
Zoro # G5846217
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 18-1/2 in
- Height 11.66 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # UJP1M
- Zoro # G5846217
- UPC # 783510179410
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 18-1/2 in |
Height | 11.66 in |
Size | 11.66 x 18-1/2 in |
Details
Item | Utility Junction,Uj,Cabinets,11.66x18 |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Type | Style A |
Weight | 9.70 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Style | A |
Parking Stand Quantity | 1 |
Description
Utility Junction,Uj,Cabinets,11.66x18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 8.00x8.00x9 (A8896RT)
- Nvent Hoffman Cabinet Accessory