Shop All Cabinet Accessory
Nvent Hoffman
Universal U-Connector, fits 4.00x4.00, Gray, Steel
Mfr # F44GUC
Zoro # G6809198
$10.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Height 4 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44GUC
- Zoro # G6809198
- UPC # 783510522605
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Width | 2-1/2 in |
Size | 4 in x 2-1/2 in x 1.38 in |
Depth | 1.38 in |
Details
Item | Universal U-Connector,Fits 4.00x4.00,G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | U-Connector |
Weight | 0.50 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Universal U-Connector,Fits 4.00x4.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- NVENT HOFFMAN Mounting Bracket Kits, fits W= 230mm, Steel (CCAMF31)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- Nvent Hoffman Cabinet Accessory