Shop All Cabinet Accessory
Nvent Hoffman
Universal U-Connector, fits 12.00x12.00, Gray, Steel
Mfr # F1212GUC
Zoro # G6808893
product price: $42.10
/ea
$42.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 2-1/2 in
- Depth 2 in
- Size 12 in x 2-1/2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GUC
- Zoro # G6808893
- UPC # 783510519407
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Depth | 2 in |
Size | 12 in x 2-1/2 in x 2 in |
Height | 12 in |
Details
Item | Universal U-Connector,Fits 12.00x12.00, |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | U-Connector |
Weight | 2.40 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Universal U-Connector,Fits 12.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- Nvent Hoffman Cabinet Accessory