Shop All Cabinet Accessory
Nvent Hoffman
UL-Recognized Hardware Kits, Stainless Steel
Mfr # AHK38164X
Zoro # G6824099
original price:
$41.12
8% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Tumble
- Sub-Category Hole Seals
- Size 3/8"-16
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AHK38164X
- Zoro # G6824099
- UPC # 783510259211
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 3/8"-16 |
Nominal Fastener Size | 3/8-16 |
Drill Hole Size | 13/32 in |
Fastener Length | 1 in |
Details
Item | UL-Recognized Hardware Kits,Stainless S |
Material | Stainless Steel 304 |
Finish | Tumble |
Sub-Category | Hole Seals |
Color | Unpainted |
Standards | UL 508A recognized components; CSA File No. 42186: Type 4, 4X, 12, 13; Cabinet maintains up to UL Type 4X when included hardware is used per instructions. |
Weight | 0.64 lb |
Description
UL-Recognized Hardware Kits,Stainless S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- Nvent Hoffman Cabinet Accessory