Shop All Raceway Fittings
Nvent Hoffman
U-Connector, Comm, Steel, 4in. H x 4in. L
Mfr # F44GUC
Zoro # G1815585
product price: $10.48
/ea
$10.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Painted
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44GUC
- Zoro # G1815585
- UPC # 783510303013
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Height | 4 in |
Width | 1 3/8 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Length (Straight Wireway) | 4 in |
Depth | 1.38 in / 35 mm |
Depth (D) (inch) | 1.38 |
Depth (D) (millimetre) | 35 |
Width (W) (millimetre) | 64 |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 4 |
Width (W) (inch) | 2.5 |
Description
Wireway U-Connector, For Wireway Width x Height 4 in x 4 in, Width 1 3/8 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV05010N)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUCGV)
- NVENT HOFFMAN Elbow, 90deg., Ind, Steel, 2.50in.Hx2.50in.L (F22WE90)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- Nvent Hoffman Raceway Fittings