Shop All Raceway Fittings
Nvent Hoffman
U-Connector, Comm, Steel, 2.50in.Hx2.50in.L
Mfr # F22GUC
Zoro # G2804737
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Painted
- Length 2 1/2 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22GUC
- Zoro # G2804737
- UPC # 783510521004
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Height | 2 1/2 in |
Width | 1 3/8 in |
Length (Straight Wireway) | 2 1/2 in |
For Wireway Width | 2 1/2 in |
For Wireway Height | 2 1/2 in |
For Wireway Width x Height | 2 1/2 in x 2 1/2 in |
Width (W) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 2.5 |
Description
Wireway U-Connector, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Width 1 3/8 in, Height 2 1/2 in, Length 2 1/2 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F22 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W49)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- Nvent Hoffman Raceways