Shop All Raceway Fittings
Nvent Hoffman
U-Connector, Comm, Steel, 12in. H x 12in. L
Mfr # F1212GUCGV
Zoro # G8757777
product price: $40.74
/ea
$40.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Galvanized
- Length 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GUCGV
- Zoro # G8757777
- UPC # 783510890407
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 12 in |
Height | 12 in |
Width | 2 in |
For Wireway Height | 12 in |
For Wireway Width | 12 in |
Length (Straight Wireway) | 12 in |
For Wireway Width x Height | 12 in x 12 in |
Height (H) (inch) | 12 |
Height (H) (millimetre) | 305 |
Width (W) (millimetre) | 305 |
Width (W) (inch) | 12 |
Description
Wireway U-Connector, For Wireway Width x Height 12 in x 12 in, Width 2 in, Height 12 in, Length 12 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500883)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9A)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- Nvent Hoffman Raceways