Shop All Cable Trays
Nvent Hoffman
Type 4X, 36in Straight Section
Mfr # F44W36SS
Zoro # G802695401
product price: $857.48
/ea
Free Shipping & Returns
$857.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Unfinished
- Length 36 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44W36SS
- Zoro # G802695401
- UPC # 783510154202
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 36 in |
Height | 4 in |
Width | 4 in |
Depth | 36 in / 914 mm |
Depth (D) (inch) | 36 |
Height (H) (inch) | 4 |
Height (H) (millimetre) | 102 |
Depth (D) (millimetre) | 914 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, 4, 4X, Material Stainless Steel, Finish Unfinished, Length 36 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw Clamp, Number of Knockouts 0, Gauge 16 ga, Standards CSA, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- QUEST MFG Cable Tray Rubber End Cap, White, 50 pack (CT0037-08)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- Nvent Hoffman Cable Trays