Shop All Cabinet Accessory
Nvent Hoffman
Type 4 and 4x Deep, Hinged Window Kits, 1
Mfr # AWDH1612N4
Zoro # G5817404
original price:
$1,023.09
4% off
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Window Kits
- Width 8.14 in
- NEMA Enclosure Type 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AWDH1612N4
- Zoro # G5817404
- UPC # 783510130053
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8.14 in |
Height | 14.19 in |
Size | 14.19 x 8.14 in |
Window Size | 271 x 87 mm / 10.68 x 3.41 in |
Details
Item | Type 4 and 4x Deep,Hinged Window Kits,1 |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Window Kits |
NEMA Enclosure Type | 4 |
Gauge | 14 ga |
Color | Gray |
Standards | UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66 |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Weight | 8.50 lb |
Description
Type 4 and 4x Deep,Hinged Window Kits,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator (ZB5AT8643M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (LC1D50AG7)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- Nvent Hoffman Cabinet Accessory