Shop All Cabinet Accessory
Nvent Hoffman
Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel
Mfr # APWK1612H
Zoro # G6779737
original price:
$795.00
4% off
new price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Window Kits
- Color Gray
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APWK1612H
- Zoro # G6779737
- UPC # 783510197001
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Size | 16 x 12 x 1.49 in |
Depth | 1.49 in |
Height | 16 in |
Overall Width | 12 in |
Overall Length | 16 in |
Overall Dimensions | 16.00 x 12.00 in / 406 x 305 mm |
Window Size | 363 x 261 mm / 14.28 x 10.28 in |
Details
Item | Type 12 Hinged Window Kit,16.00x12.00x1 |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Window Kits |
Color | Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Gauge | 16 ga |
Standards | UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55 |
Thickness | 16 ga / 1.52 mm |
Weight | 7.30 lb |
Description
Type 12 Hinged Window Kit,16.00x12.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- GE Thermal Unit, 2.53A (CR123H291A)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- Nvent Hoffman Cabinet Accessory