Shop All Cabinet Accessory
Nvent Hoffman
Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel
Mfr # APWK1212H
Zoro # G6779667
original price:
$752.65
4% off
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Window Kits
- Application Indoor
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # APWK1212H
- Zoro # G6779667
- UPC # 783510196905
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1.49 in |
Width | 12 in |
Height | 12 in |
Size | 12 x 12 x 1.49 in |
Overall Length | 12 in |
Overall Width | 12 in |
Window Size | 261 x 261 mm / 10.28 x 10.28 in |
Overall Dimensions | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Type 12 Hinged Window Kit,12.00x12.00x1 |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Window Kits |
Application | Indoor |
Gauge | 16 ga |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Standards | UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55 |
Thickness | 16 ga / 1.52 mm |
Weight | 6.40 lb |
Description
Type 12 Hinged Window Kit,12.00x12.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB125)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0524414)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- Nvent Hoffman Cabinet Accessory