Shop All Cable Trays
Nvent Hoffman
Type 12, 90 Elbow, Mild Steel, Gray
Mfr # F88WE90
Zoro # G902695394
product price: $336.59
/ea
Free Shipping & Returns
$336.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 12
- Length 11 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88WE90
- Zoro # G902695394
- UPC # 783510146801
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 11 in |
Height | 11 in |
Width | 10.00 inch |
For Wireway Width | 8 in |
For Wireway Height | 8 in |
For Wireway Width x Height | 8 in x 8 in |
Width (W) (millimetre) | 203 |
Width (W) (inch) | 8 |
Height (H) (inch) | 8 |
Height (H) (millimetre) | 203 |
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 8 in x 8 in, Height 11 in, Length 11 in, Material Mild Steel, Finish Powder Coated, Cover Type Non-Removable Cover, Feed-Thru, With Knockouts No, Color Gray, For Use With Fittings, Wireways Section, Standards CSA File No. 42184 Type 1, IEC 60529, IP54, JIC EGP-1-1967 and EMP-1-1967, NEMA/EEMAC Type 12, UL 870, Cover Locking Style Screw Clamps, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A (LC1D115T7)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- Nvent Hoffman Cable Trays