Shop All Cable Trays
Nvent Hoffman
Type 12, 60in Straight Section
Mfr # F22W60
Zoro # G102695385
product price: $294.88
/ea
Free Shipping & Returns
$294.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22W60
- Zoro # G102695385
- UPC # 783510140502
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 60 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 60 in / 1524 mm |
Width (W) (inch) | 2.5 |
Height (H) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Width (W) (millimetre) | 64 |
Depth (D) (millimetre) | 1524 |
Depth (D) (inch) | 60 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 60 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw Clamp, Number of Knockouts 0, Gauge 14 ga, Standards CSA, JIC, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- QUEST MFG M10 Zinc Flanged HEX Bolt For Cable Tray, 2-1/2" (CT0050-1065-03)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- Nvent Hoffman Cable Trays