Shop All Cabinet Accessory
Nvent Hoffman
Type 1 Pull Box Perforated Panel, Fits 6
Mfr # PB66PP
Zoro # G5843216
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 6 x 6 in, For Use With Mfr. Model Number ASE6X6X__
- Sub-Category Panels and Panel Accessories
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PB66PP
- Zoro # G5843216
- UPC # 783510171742
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 4.40 x 5.50 in / 112 x 140 mm |
Details
Item | Type 1 Pull Box Perforated Panel,Fits 6 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 6 x 6 in, For Use With Mfr. Model Number ASE6X6X__ |
Sub-Category | Panels and Panel Accessories |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 0.50 lb |
Fits Pull Box | ASE6X6X__ |
Description
Type 1 Pull Box Perforated Panel,Fits 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- Nvent Hoffman Cabinet Accessory