Shop All Cabinet Accessory
Nvent Hoffman
Triangle Support Bracket Kit, Fits 12.00
Mfr # LTSB12BLK
Zoro # G5812206
Free Shipping & Returns
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Cable Runway 6, 12 in
- Color Black
- Thickness 0.19 in / 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LTSB12BLK
- Zoro # G5812206
- UPC # 783510101060
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Triangle Support Bracket Kit,Fits 12.00 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Cable Runway 6, 12 in |
Color | Black |
Thickness | 0.19 in / 5 mm |
Weight | 6 lb |
Fits Cable Runway | 6, 12 in |
Description
Triangle Support Bracket Kit,Fits 12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- Nvent Hoffman Cabinet Accessory