Shop All Cabinet Accessory
Nvent Hoffman
Touch-Safe UL Light Switch, 0x0x0, T13
Mfr # LDSWITCH
Zoro # G6779274
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth
- Sub-Category Lighting
- Color Gray
- Voltage 250V AC/48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LDSWITCH
- Zoro # G6779274
- UPC # 783510192785
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Max Cable Diameter | .375 in |
Details
Item | Touch-Safe Ul Light Switch,0x0x0,T13 |
Material | Plastic |
Finish | Smooth |
Sub-Category | Lighting |
Color | Gray |
Voltage | 250V AC/48V DC |
Weight | 0.34 lb |
Max Voltage AC | 250 AC / 48 DC V |
Description
Touch-Safe Ul Light Switch,0x0x0,T13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- NVENT HOFFMAN Solid Doors, fits 1800x800mm, Lt Gray, Steel (PDS188)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 8.00x8.00x36 (F8836RTGV)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- Nvent Hoffman Cabinet Accessory