Shop All Cabinet Accessory
Nvent Hoffman
Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate
Mfr # DAH201TS
Zoro # G6824029
product price: $247.35
/ea
Free Shipping & Returns
$247.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 3 in
- Width 1-1/2 in
- Size 3.9 in x 1-1/2 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH201TS
- Zoro # G6824029
- UPC # 783510259242
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 3 in |
Width | 1-1/2 in |
Size | 3.9 in x 1-1/2 in x 3 in |
Height | 3.9 in |
Details
Item | Touch-Safe Heaters,3.90x1.50x3.00,Blac |
Material | Plastic |
Finish | Smooth Matte |
Color | Black |
Standards | cURus Component Recognized; File No. E150057; IP 20; CE |
Voltage | 100 to 120V AC |
Weight | 0.40 lb |
Nominal Voltage | 115 V |
Nominal Capacity Watts | 20 W |
Voltage AC | 110 V |
Max Current | 4.5 A |
Description
Touch-Safe Heaters,3.90x1.50x3.00,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- HONEYWELL Straight Actuating Key (GKZ51M)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- Nvent Hoffman Cabinet Accessory