Shop All Enclosure Air Conditioners Accessories
This Product is Discontinued
Nvent Hoffman
Thermostat, For Use With Fans (Discontinued)
Mfr # ATEMNO
Zoro # G0051305
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Fans
- Depth 1.55 in
- Width 1.31 in
- Height 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATEMNO
- Zoro # G0051305
- UPC # 783510300876
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Depth | 1.55 in |
Width | 1.31 in |
Height | 2.37 in |
Details
Item | Thermostat |
For Use With | Fans |
Description
Thermostat, Width 1.31 in, Height 2.37 in, Depth 1.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.