Shop All Cabinet Accessory
Nvent Hoffman
Thermostat Controller, 2.64x1.97x1.5, Lt
Mfr # THERM16C
Zoro # G5878103
original price:
$160.16
17% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 2.64 in x 1.97 in x 1-1/2 in
- Depth 1-1/2 in
- Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # THERM16C
- Zoro # G5878103
- UPC # 783510359218
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Size | 2.64 in x 1.97 in x 1-1/2 in |
Depth | 1-1/2 in |
Width | 1.97 in |
Height | 2.64 in |
Details
Item | Thermostat Controller,2.64x1.97x1.5,Lt |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 115V AC |
Weight | 0.10 lb |
Standards | cURus; File No. E164102; CE |
Voltage AC | 115 V |
Description
Thermostat Controller,2.64x1.97x1.5,Lt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- TEMPCO Thermocouple, Type J (MTA01202)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- Nvent Hoffman Cabinet Accessory