Shop All Cabinet Accessory
Nvent Hoffman
Thermostat Controller, 2.64x1.97x1.5, Lt. Gray
Mfr # THERM26F
Zoro # G6849606
original price:
$160.16
21% off
new price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 1-1/2 in
- Size 2.64 in x 1.97 in x 1-1/2 in
- Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # THERM26F
- Zoro # G6849606
- UPC # 783510359232
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Depth | 1-1/2 in |
Size | 2.64 in x 1.97 in x 1-1/2 in |
Width | 1.97 in |
Height | 2.64 in |
Details
Item | Thermostat Controller,2.64x1.97x1.5,Lt |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 230V AC |
Standards | cURus; File No. E164102; CE |
Weight | 0.10 lb |
Voltage AC | 230 V |
Description
Thermostat Controller,2.64x1.97x1.5,Lt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- Nvent Hoffman Cabinet Accessory