Shop All Enclosure Covers & Accessories
Nvent Hoffman
THERMOELECTRIC DEHUMIDIFIER, 6.00X5.50X5.75,
Mfr # H2OMITTER
Zoro # G3701863
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.80 in
- Width 8.40 in
- Length 8.4 in
- Material ABS
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # H2OMITTER
- Zoro # G3701863
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.80 in |
Width | 8.40 in |
Length | 8.4 in |
Depth | 5.75 in / 146 mm / 146 mm |
Depth (D) (inch) | 5.75 |
Height (H) (inch) | 6 |
Width (W) (inch) | 5.5 |
Height (H) (millimetre) | 152.4 |
Width (W) (millimetre) | 140 |
Width (millimetre) | 139.7 |
Depth (D) (millimetre) | 146 |
Details
Material | ABS |
Color | Gray |
Finish | Smooth Matte |
Standards | UL 508A Listed; File No. E61997; cUL Listed per C22.2 No. 14; File No. E61997; CE |
Voltage AC | 24 VDC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- Nvent Hoffman Enclosure Covers & Accessories