Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel
Mfr # TE090624010
Zoro # G6781137
product price: $1,723.69
/ea
Free Shipping & Returns
$1,723.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 5.02 in
- Height 9.29 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE090624010
- Zoro # G6781137
- UPC # 783510210748
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 5.02 in |
Height | 9.29 in |
Size | 9.29 x 5.02 x 6.94 in |
Depth | 6.94 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,9 |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Gauge | 16 ga |
Color | Light Gray |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Thickness | 16 ga / 1.52 mm |
Voltage | 24V DC |
Weight | 10 lb |
Nominal Voltage | 24 V |
Voltage DC | 18 V |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Nominal Capacity Btu/h | 178 Btu/h |
Nominal Capacity Watts | 52 W |
Max Current | 4.4 A |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; IP65 |
Description
Thermoelectric Coolers Indoor/outdoor,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- Nvent Hoffman Cabinet Accessory