Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee
Mfr # TE162024011
Zoro # G6781128
product price: $2,516.18
/ea
Free Shipping & Returns
$2,516.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- NEMA Enclosure Type 12
- Width 7.35 in
- Size 15.93 x 7.35 x 7.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE162024011
- Zoro # G6781128
- UPC # 783510210670
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 7.35 in |
Size | 15.93 x 7.35 x 7.27 in |
Depth | 7.27 in |
Height | 15.93 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,1 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
NEMA Enclosure Type | 12 |
Gauge | 16 ga |
Color | Unpainted |
Voltage | 24V DC |
Thickness | 16 ga / 1.52 mm |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Weight | 21.70 lb |
Voltage DC | 18 V |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Nominal Capacity Watts | 166 W |
Nominal Capacity Btu/h | 567 Btu/h |
Max Current | 14.7 A |
Nominal Voltage | 24 V |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65 |
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ct Mounting Base, Steel (CTMB8003)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- Nvent Hoffman Cabinet Accessory