Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee
Mfr # TE121024011
Zoro # G6781094
product price: $2,254.28
/ea
Free Shipping & Returns
$2,254.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- Size 12 x 6.18 x 7.43 in
- Depth 7.43 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE121024011
- Zoro # G6781094
- UPC # 783510210724
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12 x 6.18 x 7.43 in |
Depth | 7.43 in |
Width | 6.18 in |
Height | 12 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,1 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
Gauge | 16 ga |
Color | Unpainted |
NEMA Enclosure Type | 12 |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Voltage | 24V DC |
Thickness | 16 ga / 1.52 mm |
Weight | 15.10 lb |
Nominal Capacity Watts | 94 W |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65 |
Nominal Voltage | 24 V |
Max Current | 8.5 A |
Nominal Capacity Btu/h | 321 Btu/h |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Voltage DC | 18 V |
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 200A, 600V AC, Non-Indicating (FLSR200)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- Nvent Hoffman Cabinet Accessory