Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/outdoor, 1
Mfr # TE121048020
Zoro # G5850724
product price: $1,723.69
/ea
Free Shipping & Returns
$1,723.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- NEMA Enclosure Type 12
- Size 11.81 x 6.02 x 7.4 in
- Height 11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE121048020
- Zoro # G5850724
- UPC # 783510208127
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 11.81 x 6.02 x 7.4 in |
Height | 11.81 in |
Width | 6.02 in |
Depth | 7.4 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,1 |
Material | Aluminum |
Finish | Anodized |
NEMA Enclosure Type | 12 |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Voltage | 48V DC |
Weight | 12.30 lb |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Max Current | 4.4 A |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Voltage DC | 40 V |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65 |
Nominal Voltage | 48 V |
Nominal Capacity Watts | 94 W |
Nominal Capacity Btu/h | 321 Btu/h |
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Sec (F44T3R120)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- Nvent Hoffman Cabinet Accessory