Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/outdoor, 1
Mfr # TE121024020
Zoro # G5850514
product price: $1,723.69
/ea
Free Shipping & Returns
$1,723.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Depth 7.4 in
- Color Unpainted
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE121024020
- Zoro # G5850514
- UPC # 783510210663
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 7.4 in |
Size | 11.81 x 6.02 x 7.4 in |
Height | 11.81 in |
Width | 6.02 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,1 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Gauge | 16 ga |
NEMA Enclosure Type | 12 |
Thickness | 16 ga / 1.52 mm |
Voltage | 24V DC |
Weight | 12.50 lb |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Nominal Capacity Watts | 94 W |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Max Current | 8.5 A |
Voltage DC | 18 V |
Nominal Voltage | 24 V |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65 |
Nominal Capacity Btu/h | 321 Btu/h |
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR 1.35 in. wc SPDT Pressure Switch (100166258)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- Nvent Hoffman Cabinet Accessory