Shop All Enclosure Air Conditioners Accessories
Nvent Hoffman
Thermoelectric Cooler, Wallmount, 567 BtuH
Mfr # TE162024010
Zoro # G4367715
original price:
$2,807.49
17% off
new price: $2,320.24
/ea
Free Shipping & Returns
$2,320.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall Mount
- Standards CE, cUR Recognized, GOST, UR
- Cooling Method Air/Air
- Housing Material Galvanized Steel
- Cooling Capacity 567 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TE162024010
- Zoro # G4367715
- UPC # 783510380717
- Country of Origin United States
- Category Enclosure Air Conditioners Accessories
Dimensions
Depth | 7.01 in |
Height | 15.94 in |
Width | 7.36 in |
Details
Item | Thermoelectric Cooler |
Mounting | Wall Mount |
Standards | CE, cUR Recognized, GOST, UR |
Cooling Method | Air/Air |
Housing Material | Galvanized Steel |
Cooling Capacity | 567 BtuH |
Amps | 14.7 |
Voltage | 24V DC |
NEMA Enclosure Type | 12, 3R, 4, 4X |
Wiring Method | Terminal Block |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Description
Thermoelectric Cooler, Cooling Capacity 567 BtuH, Housing Material Galvanized Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, 3R, 4, 4X, Height 15.94 in, Width 7.36 in, Depth 7.01 in, Standards CE, cUR Recognized, GOST, UR, Wiring Method Terminal Block, Amps 14.7, Voltage 24V DC, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, 120-SBRA (120-SBRA)
- AAON USBLink 2 Adapter (ASM01963)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- JOMAR VALVE LF Brass Boiler Drain, Comp. End, 1/2" (T-624G)
- NVENT HOFFMAN Filter, For Use With 4 in. Fans (AFLTR4)
- NVENT HOFFMAN Filter, For Use With 10 in. Fans, PK5 (AFLTR10)
- NVENT HOFFMAN Filter, For Use With 6 in. Fans (AFLTR6)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC (10100032SP)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- NVENT HOFFMAN Fan Shroud Kit, For 4 in. Compact Fans (T4S3R)
- Nvent Hoffman Enclosure Air Conditioners Accessories