Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel
Mfr # TEC100WCMSS4
Zoro # G6822875
original price:
$273.31
14% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 3/4 in
- Color Light Gray
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEC100WCMSS4
- Zoro # G6822875
- UPC # 783510256418
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3/4 in |
Depth | 2-1/2 in |
Size | 3/4 x 6-1/4 x 2-1/2 in |
Width | 6-1/4 in |
Details
Item | Thermoelectric Condensate Manager,1.96x |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 16 ga |
Standards | Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed |
Thickness | 16 ga / 1.52 mm |
Weight | 2.50 lb |
Description
Thermoelectric Condensate Manager,1.96x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- NVENT HOFFMAN Flush-Mount Door Frames, fits 12.00x12.00, Gray, Steel (AFDF1212P)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- Nvent Hoffman Cabinet Accessory