Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Condensate Manager, 1.96x
Mfr # TEC100WCMNM
Zoro # G5864259
Free Shipping & Returns
$199.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Gauge 16 ga
- Size 3/4 x 6-1/4 x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TEC100WCMNM
- Zoro # G5864259
- UPC # 783510256425
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 3/4 x 6-1/4 x 2-1/2 in |
Height | 3/4 in |
Depth | 2-1/2 in |
Width | 6-1/4 in |
Details
Item | Thermoelectric Condensate Manager,1.96x |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 1.50 lb |
Standards | Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed |
Description
Thermoelectric Condensate Manager,1.96x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel (A363011CT)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6648FG)
- NVENT HOFFMAN Perforated Panels, Fits 36x36, Gray, Ste (A36P36PP)
- Nvent Hoffman Cabinet Accessory