Shop All Cabinet Accessory
Nvent Hoffman
TFP Side-Mount Filter Fans, 230v 50/60Hz
Mfr # TFP62
Zoro # G6804149
product price: $512.16
/ea
Free Shipping & Returns
$512.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- Width 8.87 in
- Depth 4.14 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFP62
- Zoro # G6804149
- UPC # 783510413798
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8.87 in |
Depth | 4.14 in |
Size | 8 x 9 x 4 in |
Height | 7.8 in |
Details
Item | TFP Side-Mount Filter Fans,230v 50/60Hz |
Material | Composite |
Finish | Smooth Matte |
Color | Light Gray |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Voltage | 200 to 250V AC |
Weight | 3 lb |
Airflow | 140 ftÂł/min / 238 mÂł/h |
Max Current | 0.18 A |
Voltage AC | 200 V |
Operating Temperature | 158 °F max / 70 °C max |
Nominal Voltage | 230 V |
Description
TFP Side-Mount Filter Fans,230v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- ZORO SELECT Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15P, Gray (5278G)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Flush Covers, fits 18.00x12.00, Gray, Steel (AFE18X12)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T172GVPWK)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- Nvent Hoffman Cabinet Accessory