Shop All Cabinet Accessory
Nvent Hoffman
Tfp Side-Mount Filter Fans, 230v 50/60Hz
Mfr # TFP42SS
Zoro # G5814945
product price: $357.93
/ea
Free Shipping & Returns
$357.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Color Unpainted
- Depth 3 in
- Width 7.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFP42SS
- Zoro # G5814945
- UPC # 783510112257
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3 in |
Width | 7.37 in |
Size | 6 x 7 x 3 in |
Height | 6.29 in |
Details
Item | Tfp Side-Mount Filter Fans,230v 50/60Hz |
Material | Stainless Steel 304 |
Finish | Brushed |
Color | Unpainted |
Voltage | 200 to 250V AC |
Weight | 2.20 lb |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Voltage AC | 200 V |
Airflow | 55 ftÂł/min / 93 mÂł/h |
Operating Temperature | 158 °F max / 70 °C max |
Nominal Voltage | 230 V |
Max Current | 0.11 A |
Description
Tfp Side-Mount Filter Fans,230v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- Nvent Hoffman Cabinet Accessory