Shop All Cabinet Accessory
Nvent Hoffman
Tfp Side-Mount Filter Fans, 115v 50/60Hz
Mfr # TFP61SS
Zoro # G5814936
original price:
$658.35
10% off
new price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Depth 4.14 in
- Size 8 x 9 x 4 in
- Width 8.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFP61SS
- Zoro # G5814936
- UPC # 783510112264
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.14 in |
Size | 8 x 9 x 4 in |
Width | 8.87 in |
Height | 7.8 in |
Details
Item | Tfp Side-Mount Filter Fans,115v 50/60Hz |
Material | Stainless Steel 304 |
Finish | Brushed |
Color | Unpainted |
Voltage | 100 to 120V AC |
Weight | 3.20 lb |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Max Current | 0.36 A |
Operating Temperature | 158 °F max / 70 °C max |
Airflow | 140 ftÂł/min / 238 mÂł/h |
Voltage AC | 100 V |
Nominal Voltage | 115 V |
Description
Tfp Side-Mount Filter Fans,115v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- NVENT HOFFMAN Handle Options, Fits Dl Wall-Mtg., Stee (DL36)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- Nvent Hoffman Cabinet Accessory