Shop All Cabinet Accessory
Nvent Hoffman
TFP Side-Mount Filter Fans, 115v 50/60Hz
Mfr # TFP61
Zoro # G6804185
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- Height 7.8 in
- Depth 4.14 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFP61
- Zoro # G6804185
- UPC # 783510413699
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 7.8 in |
Depth | 4.14 in |
Size | 8 x 9 x 4 in |
Width | 8.87 in |
Details
Item | TFP Side-Mount Filter Fans,115v 50/60Hz |
Material | Composite |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100 to 120V AC |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Weight | 3 lb |
Voltage AC | 100 V |
Operating Temperature | 158 °F max / 70 °C max |
Max Current | 0.36 A |
Airflow | 140 ftÂł/min / 238 mÂł/h |
Nominal Voltage | 115 V |
Description
TFP Side-Mount Filter Fans,115v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- GALLAGHER Cut-Out Switch Orange (G60731)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- Nvent Hoffman Cabinet Accessory