Shop All Cabinet Accessory
Nvent Hoffman
Tfp Side-Mount Filter Fans, 115v 50/60Hz
Mfr # TFP101SS
Zoro # G5814683
original price:
$913.75
11% off
new price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Color Unpainted
- Size 12 x 13 x 5 in
- Height 11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFP101SS
- Zoro # G5814683
- UPC # 783510112332
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12 x 13 x 5 in |
Height | 11.81 in |
Width | 12.99 in |
Depth | 5.7 in |
Details
Item | Tfp Side-Mount Filter Fans,115v 50/60Hz |
Material | Stainless Steel 304 |
Finish | Brushed |
Color | Unpainted |
Voltage | 100 to 120V AC |
Weight | 8.50 lb |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Nominal Voltage | 115 V |
Operating Temperature | 167 °F max / 75 °C max |
Airflow | 215 ftÂł/min / 365 mÂł/h |
Voltage AC | 100 V |
Max Current | 0.7 A |
Description
Tfp Side-Mount Filter Fans,115v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 1-1/2", Ins Stl (3806RAC)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel (AT6618)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- Nvent Hoffman Cabinet Accessory