Shop All Cabinet Accessory
Nvent Hoffman
TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg
Mfr # TFLT6UL12
Zoro # G6803808
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Smooth Matte
- For Use With Fits 6 in Pkg
- Color Light Gray
- Weight 0.22 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TFLT6UL12
- Zoro # G6803808
- UPC # 783510413293
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | TFP Optional Grilles and Replacement Fil |
Material | Aluminum |
Finish | Smooth Matte |
For Use With | Fits 6 in Pkg |
Color | Light Gray |
Weight | 0.22 lb |
Description
TFP Optional Grilles and Replacement Fil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- NVENT HOFFMAN Solid Tops, fits 600x600mm, Lt Gray, Steel (PT66)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- Nvent Hoffman Cabinet Accessory