Shop All Cabinet Accessory
Nvent Hoffman
TFP Optional Grilles and Replacement Filters, fits 4 in. Pkg
Mfr # TFLT4UL12
Zoro # G6803729
Free Shipping & Returns
$129.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Smooth Matte
- For Use With Fits 4 in Pkg
- Color Light Gray
- Weight 0.16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TFLT4UL12
- Zoro # G6803729
- UPC # 783510413194
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | TFP Optional Grilles and Replacement Fil |
Material | Aluminum |
Finish | Smooth Matte |
For Use With | Fits 4 in Pkg |
Color | Light Gray |
Weight | 0.16 lb |
Description
TFP Optional Grilles and Replacement Fil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-6-500-EC)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- Nvent Hoffman Cabinet Accessory