Shop All Cabinet Accessory
Nvent Hoffman
TFP Optional Grilles and Replacement Filters, fits 10 in. Pkg
Mfr # TFLT10UL12
Zoro # G6804088
Free Shipping & Returns
$203.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Smooth Matte
- For Use With Fits 10 in Pkg
- Color Light Gray
- Weight 0.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TFLT10UL12
- Zoro # G6804088
- UPC # 783510413392
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | TFP Optional Grilles and Replacement Fil |
Material | Aluminum |
Finish | Smooth Matte |
For Use With | Fits 10 in Pkg |
Color | Light Gray |
Weight | 0.50 lb |
Description
TFP Optional Grilles and Replacement Fil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB85)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- Nvent Hoffman Cabinet Accessory