Shop All Cabinet Accessory
Nvent Hoffman
Tfp Optional Grilles and Replacement Fil
Mfr # TG6B
Zoro # G5816275
product price: $39.48
/ea
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Smooth Matte
- For Use With Fits Fan and Exhaust Grill Size 7.80 x 8.87 x .49 in
- Color Black
- Weight 0.38 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TG6B
- Zoro # G5816275
- UPC # 783510127855
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Fits Fan and Exhaust Grill Size | 7.80 x 8.87 x .49 in |
Details
Item | Tfp Optional Grilles and Replacement Fil |
Material | Aluminum |
Finish | Smooth Matte |
For Use With | Fits Fan and Exhaust Grill Size 7.80 x 8.87 x .49 in |
Color | Black |
Weight | 0.38 lb |
Description
Tfp Optional Grilles and Replacement Fil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- Nvent Hoffman Cabinet Accessory