Shop All Cabinet Accessory
Nvent Hoffman
Tfp Optional Grilles and Replacement Fil
Mfr # TG4SS
Zoro # G5816853
original price:
$99.34
16% off
new price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- For Use With Fits Fan and Exhaust Grill Size 6.29 x 7.31 X .81 in
- Color Unpainted
- Weight 0.48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TG4SS
- Zoro # G5816853
- UPC # 783510127824
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Fits Fan and Exhaust Grill Size | 6.29 x 7.31 X .81 in |
Details
Item | Tfp Optional Grilles and Replacement Fil |
Material | Stainless Steel 304 |
Finish | Brushed |
For Use With | Fits Fan and Exhaust Grill Size 6.29 x 7.31 X .81 in |
Color | Unpainted |
Weight | 0.48 lb |
Description
Tfp Optional Grilles and Replacement Fil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum (TE162024020)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 250x250, Aluminum (SY2525AFP)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- Nvent Hoffman Cabinet Accessory