Shop All Cabinet Accessory
Nvent Hoffman
Tfp Exhaust Grilles, Fits 6", Lt
Mfr # TEP6
Zoro # G5816756
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- For Use With Fits 6 in Pkg
- Size 7.77 in x 8.83 in x 1-1/4 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEP6
- Zoro # G5816756
- UPC # 783510127756
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 7.77 in x 8.83 in x 1-1/4 in |
Depth | 1-1/4 in |
Height | 7.77 in |
Width | 8.83 in |
Details
Item | Tfp Exhaust Grilles,Fits 6",Lt |
Material | Composite |
Finish | Smooth Matte |
For Use With | Fits 6 in Pkg |
Color | Light Gray |
Weight | 0.60 lb |
Description
Tfp Exhaust Grilles,Fits 6 In.,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- ANDERSON POWER PRODUCTS A-FRAME HDL SBE/X 350-GRA (995G2)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x72.0 (F66T172GV)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- Nvent Hoffman Cabinet Accessory