Shop All Cabinet Accessory
Nvent Hoffman
Tfp Exhaust Grilles, Fits 4", SS
Mfr # TEP4SS
Zoro # G5814927
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- For Use With Fits 4 in Pkg
- Size 6-1/4 in x 7.33 in x 1.38 in
- Width 7.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TEP4SS
- Zoro # G5814927
- UPC # 783510112288
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6-1/4 in x 7.33 in x 1.38 in |
Width | 7.33 in |
Depth | 1.38 in |
Height | 6-1/4 in |
Details
Item | Tfp Exhaust Grilles,Fits 4",SS |
Material | Stainless Steel 304 |
Finish | Brushed |
For Use With | Fits 4 in Pkg |
Color | Unpainted |
Weight | 0.69 lb |
Description
Tfp Exhaust Grilles,Fits 4 In.,SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- Nvent Hoffman Cabinet Accessory