Shop All Cabinet Accessory
Nvent Hoffman
Tfp Exhaust Grilles, Fits 4", Lt
Mfr # TEP4
Zoro # G5816713
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- For Use With Fits 4 in Pkg
- Height 6-1/4 in
- Width 7.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEP4
- Zoro # G5816713
- UPC # 783510127749
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 6-1/4 in |
Width | 7.33 in |
Size | 6-1/4 in x 7.33 in x 1.38 in |
Depth | 1.38 in |
Details
Item | Tfp Exhaust Grilles,Fits 4",Lt |
Material | Composite |
Finish | Smooth Matte |
For Use With | Fits 4 in Pkg |
Color | Light Gray |
Weight | 0.40 lb |
Description
Tfp Exhaust Grilles,Fits 4 In.,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- Nvent Hoffman Cabinet Accessory