Shop All Cabinet Accessory
Nvent Hoffman
Tfp Exhaust Grilles, Fits 10", SS
Mfr # TEP10SS
Zoro # G5814753
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- For Use With Fits 10 in Pkg
- Color Unpainted
- Height 11.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEP10SS
- Zoro # G5814753
- UPC # 783510112325
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 11.77 in |
Size | 11.77 in x 12.94 in x 1.32 in |
Depth | 1.32 in |
Width | 12.94 in |
Details
Item | Tfp Exhaust Grilles,Fits 10",SS |
Material | Stainless Steel 304 |
Finish | Brushed |
For Use With | Fits 10 in Pkg |
Color | Unpainted |
Weight | 1.96 lb |
Description
Tfp Exhaust Grilles,Fits 10 In.,SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- NVENT HOFFMAN DIN3 Rail Kits, fits 12.00, Steel (CDR3P12)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- Nvent Hoffman Cabinet Accessory