Shop All Cabinet Accessory
Nvent Hoffman
Tfp Exhaust Grilles, Fits 10", Lt
Mfr # TEP10
Zoro # G5816738
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- For Use With Fits 10 in Pkg
- Color Light Gray
- Height 11.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEP10
- Zoro # G5816738
- UPC # 783510127763
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 11.77 in |
Size | 11.77 in x 12.94 in x 1.32 in |
Width | 12.94 in |
Depth | 1.32 in |
Details
Item | Tfp Exhaust Grilles,Fits 10",Lt |
Material | Composite |
Finish | Smooth Matte |
For Use With | Fits 10 in Pkg |
Color | Light Gray |
Weight | 1.30 lb |
Description
Tfp Exhaust Grilles,Fits 10 In.,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HALEX 2In Conduit Mast Support (33520)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 24.00x24. (A24R248HCLO)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- Nvent Hoffman Cabinet Accessory