Shop All Cabinet Accessory
Nvent Hoffman
Terminal Box, Type 3r, 27.00x16.00x5.00
Mfr # TB3R401
Zoro # G5826267
original price:
$720.23
9% off
new price: $654.75
/ea
Free Shipping & Returns
$654.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 6 in
- Height 27 in
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TB3R401
- Zoro # G5826267
- UPC # 783510144470
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Height | 27 in |
Width | 20-1/2 in |
Size | 27 x 16 x 5 in |
Details
Item | Terminal Box,Type 3r,27.00x16.00x5.00 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
Color | Gray |
Voltage | 120/240V AC |
Thickness | 16 ga / 1.52 mm |
Standards | UL 1773 Listed; Type 3R; File No. E256098; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Weight | 41.34 lb |
Protection Rating | NEMA Type 3R; IP32 |
Phase | 1Ø Ph |
Wire Range | (6) #4-600MCM kcmil |
Amps | 400 A |
Voltage AC | 120/240 V |
Bar Quantity | 3 |
Description
Terminal Box,Type 3r,27.00x16.00x5.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- Nvent Hoffman Cabinet Accessory