Shop All Cabinet Accessory
Nvent Hoffman
Terminal Box, Type 3r, 23.00x12.00x4.50
Mfr # TB3R201
Zoro # G5826495
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 16 ga
- Size 23 x 12 x 4-1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TB3R201
- Zoro # G5826495
- UPC # 783510144456
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 23 x 12 x 4-1/2 in |
Width | 12 in |
Depth | 4-1/2 in |
Height | 23 in |
Details
Item | Terminal Box,Type 3r,23.00x12.00x4.50 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Color | Gray |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.52 mm |
Voltage | 120/240V AC |
Weight | 23.70 lb |
Standards | UL 1773 Listed; Type 3R; File No. E256098; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Phase | 1Ø Ph |
Wire Range | (6) #6-350MCM kcmil |
Voltage AC | 120/240 V |
Protection Rating | NEMA Type 3R; IP32 |
Amps | 200 A |
Bar Quantity | 3 |
Description
Terminal Box,Type 3r,23.00x12.00x4.50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- JASCO Cordinate 3-Outlet Grounded Extension Cord, 10ft Braided Cord, Dark Heather (42024-T2)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- Nvent Hoffman Cabinet Accessory